Underbody Truck Box, Steel, Black, 36 in. W

JOBOX| Zoro #: G1742176| Mfr #: 735982

$537.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Strength Door Cables
Body Material: Steel
Overall Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742176 Mfr #: 735982
Features: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Strength Door CablesBody Material: Steel
Overall Width: 36"Latch Mechanism: Rotating T-Handle
Includes: Mounting Bracket Kit Sold SeparateOverall Height: 18"
Cover Material: SteelGauge: 14
Color: BlackMounting Style: Bolt-on
Storage Capacity: 6.7 cu. ft.Item: Underbody Truck Box
Weather Resistant: YesOverall Depth: 18"
Lid Hinge: YesLid Type: Adjustable
Locking System: KeyedLid Style: Single
Country of Origin (subject to change): United States

Description

Underbody Truck Box,Material Steel,Black,Single Lid,Overall Width 36 In.,Overall Depth 18 In.,Overall Height 18 In.,Storage Capacity 6.7 cu. Ft.,14 Gauge,Mounting Style Bolt-On,Locking System Keyed,Latch Mechanism Rotating T-Handle

Reviews