KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, Steel, Black, 48 in. W

JOBOX| Zoro #: G2117997| Mfr #: 738982

$421.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 18"
Includes: Mounting Bracket Kit Sold Separate
Overall Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117997 Mfr #: 738982
Overall Height: 18"Includes: Mounting Bracket Kit Sold Separate
Overall Depth: 18"Features: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Strength Door Cables
Cover Material: SteelLid Type: Adjustable
Overall Width: 48"Storage Capacity: 9.0 cu. ft.
Latch Mechanism: Rotating T-HandleLid Style: Single
Locking System: KeyedMounting Style: Bolt-on
Body Material: SteelGauge: 14
Lid Hinge: YesWeather Resistant: Yes
Item: Underbody Truck BoxColor: Black
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Black, Single, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 9.0 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Bracket Kit Sold Separate, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews