Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tire Changer, L54In, 16to22.5In Tire Rim

  • Zoro #: G0129444
  • Mfr #: EEWHT8010TR

$11,776.42

  • Tire Capacity: 47"
  • Required Air PSI: 110 to 170
  • Motor Voltage: 230
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

John Bean #EEWHT8010TR Specifications

  • Zoro #: G0129444
  • Mfr #: EEWHT8010TR
Tire Capacity: 47" Required Air PSI: 110 to 170
Motor Voltage: 230 Number of Pieces: 1
Material: - Application: Mounting and Demounting Wheels
Item: Tire Changer Max. Flow CFM @ 150 PSI: 4
Motor Amps: - Length (In.): 54
Type: Electric Motor For Use With: RV and Bus Wheels and Tires
Includes: - Tire Rim Dia. (In.): 16 to 22.5" Tire Rim Dia.
Used For: RV and Bus Wheels and Tires Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Tire Changer, Electric Motor, Length 54 In, 16 to 22.5 In Tire Rim Dia., 47 In Tire Capacity, Required Air 110 - 170 PSI, 4 Max. Flow CFM @ 150 PSI, Motor Voltage 230V, 1/3Ph, 50-60Hz, To Change On-road, RV and Bus Tires, For Use With RV and Bus Wheels and Tires, Number of Pieces 1

Reviews of John Bean #EEWHT8010TR