John Boos & Co
Rectangle Table , 30" X 48" X 35-3/4" ,
Mfr # TNS08
Zoro # G6108833
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,485.99
Key Features
- Length 48"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Explore More Products
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , ST6R5-2448GBK
- JOHN BOOS & CO 16 in x 10 in x 1 in Cutting Board 212
- JOHN BOOS & CO 20 in x 15 in x 1 1/4 in Cutting Board 214
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board P1095N
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , FBLG3624
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , ST6-2448SBK
- JOHN BOOS & CO Butlers Block, 30"x24"x5" CU-BB3024-AL
- JOHN BOOS & CO Rectangle Table , 24" X 60" X 35-1/4" , SNS03
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 35-1/4" , SNS01C
- SAN JAMAR Cutting Board Mat, 16x22, White CBM1622
- OMEGA NATIONAL PRODUCTS Cutting Board 12 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center 67.BB2012MUF5
- John Boos & Co Cutting Boards and Mats