Miners Boot, Stl, Met Grd, Mn, 10.5M, Blk, PR

JOHN DEERE |Zoro #: G0050452|Mfr #: JD9300 10.5M

$300.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050452 Mfr #: JD9300 10.5M
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Height: 12"
Max. Heat Rating: Not SpecifiedInsulated: Yes
Color: BlackGender: Men's
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: YesShank Material: Stainless Steel
Item: Mining BootsSize: 10-1/2
Standards: ASTM 2413-11 and ASTM MT75Footwear Sole Pattern: Lug
Footwear Closure Type: Lace UpFootwear Width: M
Metatarsal Guard: InternalOutsole Material: Vibram(R)
Midsole Material: RubberCountry of Origin (subject to change): China

Product Description

Mining Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated Yes, Men's, Size 10-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Rubber, Outsole Material Vibram(R), Footwear Sole Pattern Lug, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.