Miners Boots, Stl, Mn, 10, Blk, PR

JOHN DEERE| Zoro #: G0186882| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186882 Mfr #: JD9600
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: Black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Mining Boots
Size: 10Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not SpecifiedFootwear Closure Type: Slip On
Footwear Width: MCountry of Origin (subject to change): China

Product Description

Mining Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 10, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.