Miners Boots, Stl, Mn, 11.5W, Blk, PR

JOHN DEERE| Zoro #: G0187013| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187013 Mfr #: JD9600
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: BLACK
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Mining Boots
Size: 11-1/2Standards: ASTM 2413-11 and ASTM MT75
Footwear Width: WMax. Heat Rating: Not Specified
Footwear Closure Type: Slip OnCountry of Origin (subject to change): China

Product Description

Your feet will be comfortable in this pair of protective mining boots from John Deere. These mining boots feature a steel-toe and a cleated sole pattern. Proper insulation increases durability and improves performance. They come in a black color, are size 11-1/2 and 12" tall. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.