Miners Boots, Stl, Mn, 13, Blk, PR

JOHN DEERE| Zoro #: G0186934| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186934 Mfr #: JD9600
Shank Material: Stainless SteelHeight: 12"
Liner Material: Cambrelle(R) and Thinsulate(TM)Predominant Footwear Color: Black
Gender: Men'sMidsole Material: Polyurethane
Footwear Style: MinerMetatarsal Guard: No
Standards: ASTM 2413-11 and ASTM MT75Toe Type: Steel
Outsole Material: TPUFootwear Sole Pattern: Cleated
Color: BLACKInsulated: Yes
Waterproof: YesItem: Mining Boots
Size: 13Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not SpecifiedFootwear Closure Type: Slip On
Footwear Width: MCountry of Origin (subject to change): China

Product Description

Mining Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 13, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair
Save 15%. Sign up for Z-mail.