Miners Boots, Stl, Mn, 7-1/2, Blk, PR

JOHN DEERE| Zoro #: G0186837| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186837 Mfr #: JD9600
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Height: 12"
Max. Heat Rating: Not SpecifiedInsulated: Yes
Color: BlackGender: Men's
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: YesShank Material: Stainless Steel
Item: Mining BootsSize: 7-1/2
Standards: ASTM 2413-11 and ASTM MT75Footwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnFootwear Width: M
Metatarsal Guard: NoOutsole Material: TPU
Midsole Material: PolyurethaneCountry of Origin (subject to change): China

Product Description

Mining Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 7-1/2, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.