Miners Boots, Stl, Mn, 8-1/2, Blk, PR

JOHN DEERE| Zoro #: G0186855| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186855 Mfr #: JD9600
Shank Material: Stainless SteelHeight: 12"
Liner Material: Cambrelle(R) and Thinsulate(TM)Predominant Footwear Color: Black
Gender: Men'sMidsole Material: Polyurethane
Footwear Style: MinerMetatarsal Guard: No
Standards: ASTM 2413-11 and ASTM MT75Toe Type: Steel
Outsole Material: TPUFootwear Sole Pattern: Cleated
Color: BLACKInsulated: Yes
Waterproof: YesItem: Mining Boots
Size: 8-1/2Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not SpecifiedFootwear Closure Type: Slip On
Footwear Width: MCountry of Origin (subject to change): China

Product Description

Mining Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 8-1/2, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair
Save 15%. Sign up for Z-mail.