Miners Boots, Stl, Mn, 8, Blk, PR

JOHN DEERE| Zoro #: G0186846| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186846 Mfr #: JD9600
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Height: 12"
Insulated: YesColor: Black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Mining Boots
Size: 8Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not SpecifiedFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnFootwear Width: M
Metatarsal Guard: NoOutsole Material: TPU
Midsole Material: PolyurethaneCountry of Origin (subject to change): China

Product Description

Mining Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 8, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.