JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Miners Boots, Stl, Mn, 8.5W, Blk, PR

JOHN DEERE| Zoro #: G0186952| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186952 Mfr #: JD9600
Midsole Material: PolyurethaneToe Type: Steel
Predominant Footwear Color: BlackGender: Men's
Color: BlackStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Outsole Material: TPU
Insulated: YesMax. Heat Rating: Not Rated
Shank Material: Stainless SteelFootwear Sole Pattern: Cleated
Footwear Style: MinerMetatarsal Guard: No
Height: 12"Waterproof: Yes
Item: Mining BootsSize: 8-1/2
Standards: ASTM 2413-11 and ASTM MT75Footwear Closure Type: Slip On
Footwear Width: WCountry of Origin (subject to change): China

Product Description

With this pair of mining boots from John Deere, you won't need to sacrifice comfort for protection. These mining boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 8-1/2 and 12" tall. Proper insulation increases durability and improves performance. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.