Miners Boots, Stl, Mn, 8W, Blk, PR

JOHN DEERE| Zoro #: G0186943| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186943 Mfr #: JD9600
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: BLACK
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Mining Boots
Size: 8Standards: ASTM 2413-11 and ASTM MT75
Footwear Width: WMax. Heat Rating: Not Specified
Footwear Closure Type: Slip OnCountry of Origin (subject to change): China

Product Description

This protective pair of mining boots from John Deere has been engineered for durability and comfort. These mining boots feature a steel-toe and a cleated sole pattern. Proper insulation increases durability and improves performance. They come in a black color, are size 8 and 12" tall. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.