JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Miners Boots, Stl, Mn, 9-1/2, Blk, PR

JOHN DEERE| Zoro #: G0186873| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186873 Mfr #: JD9600
Insulated: YesColor: Black
Footwear Sole Pattern: CleatedPredominant Footwear Color: Black
Liner Material: Cambrelle(R) and Thinsulate(TM)Gender: Men's
Outsole Material: TPUMetatarsal Guard: No
Max. Heat Rating: Not RatedWaterproof: Yes
Standards: ASTM 2413-11 and ASTM MT75Height: 12"
Shank Material: Stainless SteelFootwear Style: Miner
Midsole Material: PolyurethaneToe Type: Steel
Item: Mining BootsSize: 9-1/2
Standards: ASTM 2413-11 and ASTM MT75Footwear Closure Type: Slip On
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of mining boots from John Deere has been designed to provide maximum comfort, while protecting your feet from hazards. These mining boots feature a steel-toe and a cleated sole pattern. Proper insulation increases durability and improves performance. They come in a black color, are size 9-1/2 and 12" tall. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.