Miners Boots, Stl, Mn, 9, Blk, PR

JOHN DEERE| Zoro #: G0186864| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186864 Mfr #: JD9600
Insulated: YesOutsole Material: TPU
Footwear Style: MinerWaterproof: Yes
Max. Heat Rating: Not RatedGender: Men's
Height: 12"Toe Type: Steel
Shank Material: Stainless SteelPredominant Footwear Color: Black
Metatarsal Guard: NoStandards: ASTM 2413-11 and ASTM MT75
Color: BlackMidsole Material: Polyurethane
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Item: Mining BootsSize: 9
Standards: ASTM 2413-11 and ASTM MT75Footwear Closure Type: Slip On
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of protective mining boots from John Deere helps prevent aches and pain after a long day on your feet. These mining boots feature a steel-toe and a cleated sole pattern. Proper insulation increases durability and improves performance. They come in a black color, are size 9 and 12" tall. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.