Miners Boots, Stl, Mn, 9.5W, Blk, PR

JOHN DEERE| Zoro #: G0186977| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186977 Mfr #: JD9600
Height: 12"Waterproof: Yes
Predominant Footwear Color: BlackColor: BLACK
Liner Material: Cambrelle(R) and Thinsulate(TM)Metatarsal Guard: No
Footwear Sole Pattern: CleatedShank Material: Stainless Steel
Standards: ASTM 2413-11 and ASTM MT75Insulated: Yes
Toe Type: SteelMidsole Material: Polyurethane
Gender: Men'sOutsole Material: TPU
Footwear Style: MinerItem: Mining Boots
Size: 9-1/2Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not SpecifiedFootwear Closure Type: Slip On
Footwear Width: WCountry of Origin (subject to change): China

Product Description

This pair of mining boots from John Deere will help keep your feet dry, comfortable, and protected. These mining boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 9-1/2 and 12" tall. Proper insulation increases durability and improves performance. Standards include: ASTM 2413-11 and ASTM MT75.
Save 15%. Sign up for Z-mail.