Miners Boots, Stl, Mn, 9W, Blk, PR

JOHN DEERE| Zoro #: G0186961| Mfr #: JD9600

$219.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186961 Mfr #: JD9600
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Mining Boots
Size: 9Standards: ASTM 2413-11 and ASTM MT75
Footwear Width: WMax. Heat Rating: Not Rated
Footwear Closure Type: Slip OnCountry of Origin (subject to change): China

Product Description

This pair of mining boots from John Deere has been designed to provide maximum comfort, while protecting your feet from hazards. These mining boots feature a steel-toe and a cleated sole pattern. Proper insulation increases durability and improves performance. They come in a black color, are size 9 and 12" tall. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.