Wellington Boots, Pln, Men, 11-1/2, Brn, PR

JOHN DEERE| Zoro #: G0038446| Mfr #: JD4193 11.5M

$154.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Style: Pull On
Midsole Material: Polyurethane
Item: Wellington Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0038446 Mfr #: JD4193 11.5M
Footwear Style: Pull OnMidsole Material: Polyurethane
Item: Wellington BootsPredominant Footwear Color: Brown
Shank Material: steelFootwear Sole Pattern: Cleated
Waterproof: NoColor: Brown
Size: 11-1/2Insulated: No
Outsole Material: PolyurethaneToe Type: Plain
Footwear Closure Type: Slip OnHeight: 11"
Gender: Men'sMax. Heat Rating: Not Rated
Liner Material: WickingCountry of Origin (subject to change): China

Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 11-1/2, Waterproof No, Slip On, Height 11 In., Walnut Brown, Liner Material Wicking, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews