Wellington Boots, Pln, Mens, 10, Brown, PR

JOHN DEERE| Zoro #: G0038412| Mfr #: JD4193 10M

$154.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0038412 Mfr #: JD4193 10M
Footwear Closure Type: Slip OnOutsole Material: Polyurethane
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Height: 11"Shank Material: Steel
Insulated: NoPredominant Footwear Color: Brown
Midsole Material: PolyurethaneMax. Heat Rating: Not Specified
Item: Wellington BootsColor: Walnut Brown
Waterproof: NoGender: Men's
Liner Material: WickingItem: Wellington Boots
Size: 10Color: Walnut Brown
Footwear Width: MToe Type: Plain
Country of Origin (subject to change): China

Product Description

This pair of wellington boots from John Deere combines comfort and protection so your feet will feel supported even in the most hazardous work environments. These wellington boots feature a plain-toe and a cleated sole pattern. They come in a walnut brown color, are size 10 and 11" tall.
Save 15%. Sign up for Z-mail.