KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wellington Boots, Pln, Mens, 10W, Tan, PR

JOHN DEERE| Zoro #: G0050075| Mfr #: JD4504 10W

$188.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Predominant Footwear Color: Tan
Color: Tan
Footwear Style: Pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050075 Mfr #: JD4504 10W
Predominant Footwear Color: TanColor: Tan
Footwear Style: Pull OnMidsole Material: Polyurethane
Waterproof: YesOutsole Material: Polyurethane
Max. Heat Rating: Not RatedToe Type: Plain
Item: Wellington BootsSize: 10
Footwear Closure Type: Slip OnHeight: 12"
Liner Material: Cambrelle(R)Shank Material: steel
Insulated: NoFootwear Sole Pattern: Cleated
Gender: Men'sCountry of Origin (subject to change): China

Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 10, Footwear Width W, Waterproof Yes, Slip On, Height 12 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews