JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wellington Boots, Pln, Mens, 11, Brown, PR

JOHN DEERE| Zoro #: G0038437| Mfr #: JD4193 11M

$154.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0038437 Mfr #: JD4193 11M
Footwear Closure Type: Slip OnMidsole Material: Polyurethane
Waterproof: NoItem: Wellington Boots
Color: Walnut BrownPredominant Footwear Color: Brown
Height: 11"Footwear Style: Pull On
Shank Material: steelMax. Heat Rating: Not Rated
Insulated: NoGender: Men's
Footwear Sole Pattern: CleatedOutsole Material: Polyurethane
Liner Material: WickingItem: Wellington Boots
Size: 11Color: Walnut Brown
Footwear Width: MToe Type: Plain
Country of Origin (subject to change): China

Product Description

With this pair of wellington boots from John Deere, you won't need to sacrifice comfort for protection. These wellington boots feature a plain-toe and a cleated sole pattern. They come in a walnut brown color, are size 11 and 11" tall.

Product Reviews

Save 15%. Sign up for Z-mail.