Wellington Boots, Pln, Mens, 11W, Tan, PR

JOHN DEERE |Zoro #: G0755081|Mfr #: JD4504 11 WIDE

$195.14 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755081 Mfr #: JD4504 11 WIDE
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 11, Footwear Width W, Waterproof Yes, Slip On, Height 12 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.