BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wellington Boots, Pln, Mens, 12, Brown, PR

JOHN DEERE| Zoro #: G0038455| Mfr #: JD4193 12M

$154.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Style: Pull On
Midsole Material: Polyurethane
Predominant Footwear Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0038455 Mfr #: JD4193 12M
Footwear Style: Pull OnMidsole Material: Polyurethane
Predominant Footwear Color: BrownShank Material: steel
Footwear Width: MFootwear Sole Pattern: Cleated
Waterproof: NoColor: Brown
Size: 12Insulated: No
Outsole Material: PolyurethaneToe Type: Plain
Footwear Closure Type: Slip OnHeight: 11"
Gender: Men'sItem: Wellington Boots
Liner Material: WickingMax. Heat Rating: Not Rated
Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 12, Footwear Width M, Waterproof No, Slip On, Height 11 In., Walnut Brown, Liner Material Wicking, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews