Wellington Boots, Pln, Mens, 12W, Brown, PR

JOHN DEERE| Zoro #: G0038507| Mfr #: JD4193 12W

$154.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0038507 Mfr #: JD4193 12W
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnItem: Wellington Boots
Outsole Material: PolyurethaneHeight: 11"
Max. Heat Rating: Not SpecifiedMidsole Material: Polyurethane
Insulated: NoColor: Walnut Brown
Gender: Men'sPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Liner Material: WickingItem: Wellington Boots
Size: 12Color: Walnut Brown
Toe Type: PlainFootwear Width: W
Country of Origin (subject to change): China

Product Description

Your feet will stay comfortable and protected at your work site thanks to this pair of wellington boots from John Deere. These wellington boots feature a plain-toe and a cleated sole pattern. They come in a walnut brown color, are size 12 and 11" tall.

Product Reviews

Save 15%. Sign up for Z-mail.