Wellington Boots, Pln, Mens, 12W, Tan, PR

JOHN DEERE| Zoro #: G0050111| Mfr #: JD4504 12W

$188.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050111 Mfr #: JD4504 12W
Item: Wellington BootsGender: Men's
Height: 12"Color: Tan
Waterproof: YesSize: 12
Outsole Material: PolyurethaneMidsole Material: Polyurethane
Toe Type: PlainMax. Heat Rating: Not Specified
Insulated: NoPredominant Footwear Color: Tan
Shank Material: SteelFootwear Style: Pull On
Footwear Sole Pattern: CleatedFootwear Closure Type: Slip On
Footwear Width: WLiner Material: Cambrelle(R)
Country of Origin (subject to change): China

Product Description

Your feet will feel comfortable and protected in this pair of wellington boots from John Deere. These wellington boots feature a plain-toe and a cleated sole pattern. They come in a tan color, are size 12 and 12" tall.

Product Reviews

Save 15%. Sign up for Z-mail.