Wellington Boots, Pln, Mens, 13, Brown, PR

JOHN DEERE| Zoro #: G0049777| Mfr #: JD4283 13M

$171.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049777 Mfr #: JD4283 13M
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnItem: Wellington Boots
Outsole Material: RubberHeight: 10"
Insulated: NoColor: Brown
Gender: Men'sPredominant Footwear Color: Brown
Waterproof: YesShank Material: Steel
Size: 13Footwear Width: M
Liner Material: WickingMidsole Material: Air Flow Orthotic
Toe Type: PlainMax. Heat Rating: Not Rated
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 13, Footwear Width M, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Wicking, Shank Material Steel, Midsole Material Air Flow Orthotic, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.