Wellington Boots, Pln, Mens, 13, Tan, PR

JOHN DEERE| Zoro #: G0050057| Mfr #: JD4504 13M

$188.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050057 Mfr #: JD4504 13M
Item: Wellington BootsGender: Men's
Height: 12"Color: Tan
Waterproof: YesSize: 13
Predominant Footwear Color: TanShank Material: Steel
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnFootwear Width: M
Liner Material: Cambrelle(R)Outsole Material: Polyurethane
Midsole Material: PolyurethaneToe Type: Plain
Max. Heat Rating: Not RatedInsulated: No
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 13, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.