Wellington Boots, Pln, Mens, 13W, Brown, PR

JOHN DEERE| Zoro #: G0038516| Mfr #: JD4193 13W

$154.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0038516 Mfr #: JD4193 13W
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnLiner Material: Wicking
Item: Wellington BootsOutsole Material: Polyurethane
Height: 11"Max. Heat Rating: Not Specified
Midsole Material: PolyurethaneInsulated: No
Color: Walnut BrownGender: Men's
Toe Type: PlainPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Footwear Width: WSize: 13
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 13, Footwear Width W, Waterproof No, Slip On, Height 11 In., Walnut Brown, Liner Material Wicking, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.