Wellington Boots, Pln, Mens, 13W, Brown, PR

JOHN DEERE |Zoro #: G0049847|Mfr #: JD4283 13W

$173.57 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049847 Mfr #: JD4283 13W
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnItem: Wellington Boots
Outsole Material: RubberHeight: 10"
Max. Heat Rating: Not SpecifiedInsulated: No
Color: BrownGender: Men's
Predominant Footwear Color: BrownWaterproof: Yes
Shank Material: SteelSize: 13
Footwear Width: WLiner Material: Wicking
Midsole Material: Air Flow OrthoticToe Type: Plain
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Wicking, Shank Material Steel, Midsole Material Air Flow Orthotic, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.