JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wellington Boots, Pln, Mens, 7-1/2, Tan, PR

JOHN DEERE| Zoro #: G1855594| Mfr #: JD4504 7.5 MED

$188.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855594 Mfr #: JD4504 7.5 MED
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 7-1/2, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.