Wellington Boots, Pln, Mens, 9-1/2, Brn, PR

JOHN DEERE| Zoro #: G0038403| Mfr #: JD4193 9.5M

$154.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0038403 Mfr #: JD4193 9.5M
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnItem: Wellington Boots
Outsole Material: PolyurethaneHeight: 11"
Max. Heat Rating: Not SpecifiedMidsole Material: Polyurethane
Insulated: NoColor: Walnut Brown
Gender: Men'sPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Liner Material: WickingItem: Wellington Boots
Size: 9-1/2Color: Walnut Brown
Toe Type: PlainCountry of Origin (subject to change): China

Product Description

This pair of wellington boots from John Deere is the ideal solution for protective footwear. These wellington boots feature a plain-toe and a cleated sole pattern. They come in a walnut brown color, are size 9-1/2 and 11" tall.

Product Reviews

Save 15%. Sign up for Z-mail.