Wellington Boots, Pln, Mens, 9-1/2, Tan, PR

JOHN DEERE| Zoro #: G0049996| Mfr #: JD4504 9.5M

$188.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049996 Mfr #: JD4504 9.5M
Item: Wellington BootsGender: Men's
Height: 12"Color: Tan
Waterproof: YesSize: 9-1/2
Max. Heat Rating: Not SpecifiedPredominant Footwear Color: Tan
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Toe Type: PlainFootwear Closure Type: Slip On
Footwear Width: MInsulated: No
Liner Material: Cambrelle(R)Shank Material: Steel
Outsole Material: PolyurethaneMidsole Material: Polyurethane
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof Yes, Slip On, Height 12 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.