Wellington Boots, Pln, Mens, 9-1/2W, Brn, PR

JOHN DEERE |Zoro #: G0038525|Mfr #: JD4193 9.5W

$156.78 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0038525 Mfr #: JD4193 9.5W
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnItem: Wellington Boots
Outsole Material: PolyurethaneHeight: 11"
Max. Heat Rating: Not SpecifiedMidsole Material: Polyurethane
Insulated: NoColor: Walnut Brown
Gender: Men'sPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Liner Material: WickingItem: Wellington Boots
Size: 9-1/2Color: Walnut Brown
Footwear Width: WToe Type: Plain
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Slip On, Height 11 In., Walnut Brown, Liner Material Wicking, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.