20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wellington Boots, Pln, Youth, 1, Brown, PR

JOHN DEERE| Zoro #: G2457332| Mfr #: JD2113 1

$87.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457332 Mfr #: JD2113 1
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnLiner Material: Unlined
Item: Wellington BootsOutsole Material: Rubber
Height: 9"Max. Heat Rating: Not Specified
Midsole Material: RubberInsulated: No
Color: Brown WalnutGender: Youth
Toe Type: PlainPredominant Footwear Color: Brown
Footwear Width: MWaterproof: No
Shank Material: SteelSize: 1
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Youth, Size 1, Footwear Width M, Waterproof No, Slip On, Height 9 In., Brown Walnut, Liner Material Unlined, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.