KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wellington Boots, Stl, Met Grd, 10, PR

JOHN DEERE| Zoro #: G0049585| Mfr #: JD4373 10M

$153.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Shank Material: steel
Style Number: JD4373
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049585 Mfr #: JD4373 10M
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverShank Material: steel
Style Number: JD4373Manufacturers Suggested Sole Slip Rating: Good
Footwear Closure Type: Slip OnHeight: 11"
Oil Resisting Sole: YesMidsole Material: Rubber
Insulated: NoFootwear Width: M
Color: BrownFootwear Style: Pull On
Outsole Material: RubberToe Shape: Round
Standards: ASTM F2412 M I/75 C/75Toe Type: Steel
Size: 10Chemical Resisting Sole: Yes
Gender: Men'sLiner Material: Moisture Wicking Nylon Mesh
Electrical Hazard Rated: YesItem: Wellington Boots
Predominant Footwear Color: BrownWaterproof: No
Max. Heat Rating: 572 Degrees FMetatarsal Guard: Internal
Footwear Sole Pattern: CleatedMetal Chip Resisting Sole: Yes
Non Metallic Upper: YesCountry of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 10, Footwear Width M, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews