Shop Alternate Products
This Product is Discontinued
John Deere
Size 11-1/2 Men's Pull On Steel Wellington Boots, Brown (Discontinued)
Mfr # JD4373 11.5M
Zoro # G0049612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Pull On
- Gender Men's
- Size 11-1/2
- Height 11 in
- Chemical Resisting Sole Yes