Wellington Boots, Stl, Met Grd, 11, PR

JOHN DEERE| Zoro #: G0049603| Mfr #: JD4373 11M

$153.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Footwear Style: Pull On
Metatarsal Guard: Internal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049603 Mfr #: JD4373 11M
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverFootwear Style: Pull On
Metatarsal Guard: InternalOutsole Material: Rubber
Style Number: JD4373Max. Heat Rating: 572 Degrees F
Insulated: NoHeight: 11"
Gender: Men'sToe Type: Steel
Toe Shape: RoundWaterproof: No
Non Metallic Upper: YesManufacturers Suggested Sole Slip Rating: Good
Liner Material: Moisture Wicking Nylon MeshMidsole Material: Rubber
Chemical Resisting Sole: YesOil Resisting Sole: Yes
Standards: ASTM F2412 M I/75 C/75Shank Material: steel
Footwear Width: MFootwear Sole Pattern: Cleated
Color: BrownMetal Chip Resisting Sole: Yes
Predominant Footwear Color: BrownElectrical Hazard Rated: Yes
Footwear Closure Type: Slip OnItem: Wellington Boots
Size: 11Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews