SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wellington Boots, Stl, Met Grd, 11W, PR

JOHN DEERE| Zoro #: G0049673| Mfr #: JD4373 11W

$153.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Chip Resisting Sole: YesColor: BROWNElectrical Hazard Rated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049673 Mfr #: JD4373 11W
Metal Chip Resisting Sole: YesColor: BROWN
Electrical Hazard Rated: YesStyle Number: JD4373
Midsole Material: RubberFootwear Style: Pull On
Outsole Material: RubberLiner Material: Moisture Wicking Nylon Mesh
Size: 11Manufacturers Suggested Sole Slip Rating: Good
Footwear Width: WInsole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Oil Resisting Sole: YesToe Type: Steel
Insulated: NoShank Material: Steel
Standards: ASTM F2412 M I/75 C/75Toe Shape: Round
Chemical Resisting Sole: YesNon Metallic Upper: Yes
Predominant Footwear Color: BrownFootwear Sole Pattern: Cleated
Metatarsal Guard: InternalWaterproof: No
Height: 11"Max. Heat Rating: 572 Degrees F
Item: Wellington BootsFootwear Closure Type: Slip On
Gender: Men'sCountry of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 11, Footwear Width W, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews