SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wellington Boots, Stl, Met Grd, 13, PR

JOHN DEERE| Zoro #: G0049637| Mfr #: JD4373 13M

$153.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Predominant Footwear Color: BrownWaterproof: NoMax. Heat Rating: 572 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049637 Mfr #: JD4373 13M
Predominant Footwear Color: BrownWaterproof: No
Max. Heat Rating: 572 Degrees FMidsole Material: Rubber
Height: 11"Gender: Men's
Footwear Width: MOutsole Material: Rubber
Item: Wellington BootsInsole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Insulated: NoElectrical Hazard Rated: Yes
Footwear Sole Pattern: CleatedStyle Number: JD4373
Standards: ASTM F2412 M I/75 C/75Metal Chip Resisting Sole: Yes
Toe Shape: RoundMetatarsal Guard: Internal
Shank Material: SteelChemical Resisting Sole: Yes
Liner Material: Moisture Wicking Nylon MeshManufacturers Suggested Sole Slip Rating: Good
Footwear Style: Pull OnOil Resisting Sole: Yes
Color: BROWNFootwear Closure Type: Slip On
Non Metallic Upper: YesToe Type: Steel
Size: 13Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews