SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wellington Boots, Stl, Met Grd, 13W, PR

JOHN DEERE| Zoro #: G0049707| Mfr #: JD4373 13W

$153.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 13Liner Material: Moisture Wicking Nylon MeshToe Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049707 Mfr #: JD4373 13W
Size: 13Liner Material: Moisture Wicking Nylon Mesh
Toe Shape: RoundInsulated: No
Toe Type: SteelOutsole Material: Rubber
Footwear Style: Pull OnGender: Men's
Manufacturers Suggested Sole Slip Rating: GoodMetal Chip Resisting Sole: Yes
Standards: ASTM F2412 M I/75 C/75Non Metallic Upper: Yes
Midsole Material: RubberMetatarsal Guard: Internal
Oil Resisting Sole: YesMax. Heat Rating: 572 Degrees F
Waterproof: NoFootwear Closure Type: Slip On
Electrical Hazard Rated: YesHeight: 11"
Chemical Resisting Sole: YesShank Material: Steel
Style Number: JD4373Footwear Sole Pattern: Cleated
Predominant Footwear Color: BrownItem: Wellington Boots
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverColor: BROWN
Footwear Width: WCountry of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 13, Footwear Width W, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews