Wellington Boots, Stl, Met Grd, 9-1/2, PR

JOHN DEERE| Zoro #: G0049576| Mfr #: JD4373 9.5M

$153.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Footwear Style: Pull On
Metatarsal Guard: Internal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049576 Mfr #: JD4373 9.5M
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverFootwear Style: Pull On
Metatarsal Guard: InternalOutsole Material: Rubber
Style Number: JD4373Max. Heat Rating: 572 Degrees F
Insulated: NoHeight: 11"
Gender: Men'sToe Type: Steel
Toe Shape: RoundWaterproof: No
Non Metallic Upper: YesManufacturers Suggested Sole Slip Rating: Good
Liner Material: Moisture Wicking Nylon MeshMidsole Material: Rubber
Chemical Resisting Sole: YesOil Resisting Sole: Yes
Standards: ASTM F2412 M I/75 C/75Shank Material: Steel
Footwear Width: MFootwear Sole Pattern: Cleated
Color: BROWNMetal Chip Resisting Sole: Yes
Predominant Footwear Color: BrownElectrical Hazard Rated: Yes
Footwear Closure Type: Slip OnItem: Wellington Boots
Size: 9-1/2Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews