KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wellington Boots, Stl, Met Grd, 9-1/2W, PR

JOHN DEERE| Zoro #: G0049646| Mfr #: JD4373 9.5W

$154.99 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Shank Material: Steel
Style Number: JD4373
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049646 Mfr #: JD4373 9.5W
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverShank Material: Steel
Style Number: JD4373Manufacturers Suggested Sole Slip Rating: Good
Footwear Closure Type: Slip OnHeight: 11"
Oil Resisting Sole: YesMidsole Material: Rubber
Insulated: NoFootwear Width: W
Color: BROWNFootwear Style: Pull On
Outsole Material: RubberToe Shape: Round
Standards: ASTM F2412 M I/75 C/75Toe Type: Steel
Size: 9-1/2Chemical Resisting Sole: Yes
Gender: Men'sLiner Material: Moisture Wicking Nylon Mesh
Electrical Hazard Rated: YesItem: Wellington Boots
Predominant Footwear Color: BrownWaterproof: No
Max. Heat Rating: 572 Degrees FMetatarsal Guard: Internal
Footwear Sole Pattern: CleatedMetal Chip Resisting Sole: Yes
Non Metallic Upper: YesCountry of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Slip On, Height 11 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews