Wellington Boots, Stl, Mn, 10, Brn, PR

JOHN DEERE |Zoro #: G0185281|Mfr #: JD4332

$166.97 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0185281 Mfr #: JD4332
Footwear Style: Pull OnStandards: ASTM 175/C75
Footwear Sole Pattern: TexturedFootwear Closure Type: Slip On
Liner Material: UnlinedItem: Wellington Boots
Outsole Material: RubberHeight: 10"
Max. Heat Rating: Not SpecifiedMidsole Material: Rubber
Metatarsal Guard: NoInsulated: No
Color: BrownGender: Men's
Toe Type: SteelPredominant Footwear Color: Brown
Footwear Width: MWaterproof: No
Shank Material: SteelSize: 10
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width M, Waterproof No, Slip On, Height 10 In., Brown, Liner Material Unlined, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.