DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Wellington Boots, Stl, Mn, 10.5M, Brn, PR

JOHN DEERE| Zoro #: G0050312| Mfr #: JD4383 10.5M

$175.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050312 Mfr #: JD4383 10.5M
Outsole Material: RubberColor: Brown
Height: 10"Predominant Footwear Color: Brown
Footwear Closure Type: Slip OnShank Material: Steel
Waterproof: YesMax. Heat Rating: Not Specified
Footwear Sole Pattern: CleatedFootwear Style: Pull On
Insulated: NoItem: Wellington Boots
Gender: Men'sStandards: ASTM F2412 M I/75 C/75
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialSize: 10-1/2
Style Number: JD4383Metatarsal Guard: No
Footwear Width: MLiner Material: Cambrelle(R)
Midsole Material: RubberToe Type: Steel
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width M, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.