Wellington Boots, Stl, Mn, 10.5W, Brn, PR

JOHN DEERE |Zoro #: G0050382|Mfr #: JD4383 10.5W

$177.63 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050382 Mfr #: JD4383 10.5W
Outsole Material: RubberColor: Brown
Height: 10"Predominant Footwear Color: Brown
Footwear Closure Type: Slip OnShank Material: Steel
Waterproof: YesMax. Heat Rating: Not Specified
Footwear Sole Pattern: CleatedFootwear Style: Pull On
Insulated: NoItem: Wellington Boots
Gender: Men'sStandards: ASTM F2412 M I/75 C/75
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialSize: 10-1/2
Midsole Material: RubberToe Type: Steel
Style Number: JD4383Metatarsal Guard: No
Footwear Width: WLiner Material: Cambrelle(R)
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.