Shop Alternate Products
This Product is Discontinued
John Deere
Size 10-1/2 Men's Pull On Steel Wellington Boots, Walnut Brown (Discontinued)
Mfr # JD4393 10.5W
Zoro # G0038631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Pull On
- Gender Men's
- Size 10-1/2
- Predominant Footwear Color Brown
- Midsole Material Polyurethane