JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wellington Boots, Stl, Mn, 10W, Brn, PR

JOHN DEERE| Zoro #: G0050373| Mfr #: JD4383 10W

$175.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050373 Mfr #: JD4383 10W
Gender: Men'sWaterproof: Yes
Outsole Material: RubberShank Material: steel
Footwear Style: Pull OnPredominant Footwear Color: Brown
Footwear Closure Type: Slip OnMax. Heat Rating: Not Rated
Insulated: NoColor: Brown
Height: 10"Item: Wellington Boots
Footwear Sole Pattern: CleatedStandards: ASTM F2412 M I/75 C/75
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialSize: 10
Style Number: JD4383Metatarsal Guard: No
Footwear Width: WLiner Material: Cambrelle(R)
Midsole Material: RubberToe Type: Steel
Country of Origin (subject to change): China

Product Description

Your feet will feel comfortable and protected in this pair of wellington boots from John Deere. These wellington boots feature a steel-toe and a cleated sole pattern. They come in a brown color, are size 10 and 10" tall. Standards include: ASTM F2412 M I/75 C/75.

Product Reviews

Save 15%. Sign up for Z-mail.