Wellington Boots, Stl, Mn, 11-1/2, Brn, PR

JOHN DEERE| Zoro #: G0050337| Mfr #: JD4383 11.5M

$164.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Predominant Footwear Color: Brown
Shank Material: steel
Style Number: JD4383
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050337 Mfr #: JD4383 11.5M
Predominant Footwear Color: BrownShank Material: steel
Style Number: JD4383Footwear Width: M
Waterproof: YesInsole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Footwear Sole Pattern: CleatedToe Type: Steel
Footwear Closure Type: Slip OnStandards: ASTM F2412 M I/75 C/75
Gender: Men'sLiner Material: Cambrelle(R)
Height: 10"Footwear Style: Pull On
Max. Heat Rating: Not RatedMidsole Material: Rubber
Item: Wellington BootsColor: Brown
Size: 11-1/2Insulated: No
Outsole Material: RubberMetatarsal Guard: No
Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews