15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wellington Boots, Stl, Mn, 11, Brn, PR

JOHN DEERE| Zoro #: G0185306| Mfr #: JD4332

$164.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0185306 Mfr #: JD4332
Footwear Style: Pull OnStandards: ASTM 175/C75
Footwear Sole Pattern: TexturedFootwear Closure Type: Slip On
Liner Material: UnlinedItem: Wellington Boots
Outsole Material: RubberHeight: 10"
Max. Heat Rating: Not SpecifiedSize: 11
Midsole Material: RubberMetatarsal Guard: No
Insulated: NoColor: Brown
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BrownFootwear Width: M
Waterproof: NoShank Material: Steel
Size: 11Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Slip On, Height 10 In., Brown, Liner Material Unlined, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.