Wellington Boots, Stl, Mn, 11.5W, Brn, PR

JOHN DEERE| Zoro #: G0050407| Mfr #: JD4383 11.5W

$164.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Gender: Men's
Footwear Sole Pattern: Cleated
Max. Heat Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050407 Mfr #: JD4383 11.5W
Gender: Men'sFootwear Sole Pattern: Cleated
Max. Heat Rating: Not RatedOutsole Material: Rubber
Color: BrownMetatarsal Guard: No
Midsole Material: RubberSize: 11-1/2
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialInsulated: No
Footwear Style: Pull OnShank Material: steel
Waterproof: YesHeight: 10"
Item: Wellington BootsPredominant Footwear Color: Brown
Style Number: JD4383Standards: ASTM F2412 M I/75 C/75
Footwear Width: WFootwear Closure Type: Slip On
Liner Material: Cambrelle(R)Toe Type: Steel
Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width W, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews